Shop All Food Service Appliance Parts
Cretors
Bulb, 40W, Appliance
Mfr # EP2053
Zoro # G1840636
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number E1100
- Fits Brand C. Cretors and Company
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cretors
- MFR # EP2053
- Zoro # G1840636
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Bulb, 40W, Appliance |
For Use With Mfr. Model Number | E1100 |
Fits Brand | C. Cretors and Company |
Description
Bulb, 40W, Appliance, Fits Brand C. Cretors and Company, For Use With Grainger Item Number 31EW08, For Use With Mfr. Model Number E1100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infra-Red Lamp (Clear) 125V, 250W (02-30-069-00)
- CAMBRO Condiment Organizer, 14 1/4 in H, Black (EA12RS12110)
- JT EATON Liquid Feeder Bottle for Top Loader (902WB)
- ITI Ice Tea Spoon, 8 in L, Silver, PK12 (DOH-115)
- CRETORS Heat Lamp, 250W, 120V (1734)
- CRETORS Motor (2429-A)
- CRETORS Plastic Ice Scoop, 32 oz. (PAC-135-2)
- CRETORS Drive Pin, Motor Head (12976)
- CRETORS Cup Dispenser, 6 oz. (EP133)
- CRETORS Heat Lamp, 65/75W, 120V (2403-TC)
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 W/ Btm Bracket (8014146)
- Cretors Food Service Appliance Parts