Shop All Mugs & Tumblers
Crestware
White Firenze Mug 7 oz., Pk36
Mfr # FR18
Zoro # G7965754
product price: $72.99
/pk 36, $2.03/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Firenze
- Size 7 oz
- Color White
- Overall Height 3 3/8 in
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # FR18
- Zoro # G7965754
- UPC # 710277107929
- Country of Origin China
- Category Mugs & Tumblers
Dimensions
Size | 7 oz |
Overall Height | 3 3/8 in |
Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Mug |
Type | Firenze |
Color | White |
Material | Ceramic |
Product Type | Kin Mug |
Capacity | 7 fl oz |
Description
Mug, Material Ceramic, Color White, Overall Height 3 3/8 in, Capacity 7 fl oz, Product Type Kin Mug, Overall Diameter 4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Classic Utility Shirt Navy MD (0920-1603)
- VULCAN HART Oven Element 208V 2000W 19" X 4-1/2 (411861-00004)
- FAME FABRICS Counter Coat, Male, Black, K73, 3XL (82063)
- 3M Wrench For Ap100 Series (6843432P)
- CRESTWARE White Narrow Rim Mug 8-1/2 oz., Pk36 (AL16)
- CRESTWARE Bright White Alpine White Narrow Rim Mug 10 oz., Pk36 (AL15)
- CRESTWARE Bone White Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41V)
- CRESTWARE Blue/Orange/Rose/Sage/Teal/Yellow Bay Pointe Mug 8-1/2 oz., Pk36 (BP16)
- CRESTWARE Carmel Dover Narrow Rim Mug 9-1/2 oz., Pk36 (CM41VC)
- LOGO BRANDS Philadelphia Eagles 20oz Gameday Stainless Steel Tumbler (624-S20T-1)
- CONTIGO Black Insulated Mug 16 oz. (2074748)
- Crestware Mugs & Tumblers