Shop All Baking Utensils
Crestware
Whip, Stainless Steel, 24 In
Mfr # FW24
Zoro # G7539777
original price:
$11.81
22% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style French
- Heat Resistant Yes
- Handle Material Stainless steel
- Overall Length 24 in
- Handle Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # FW24
- Zoro # G7539777
- UPC # 710277352244
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 24 in |
Handle Length | 5 in |
Details
Style | French |
Heat Resistant | Yes |
Handle Material | Stainless steel |
Item | Whip |
Material | Stainless Steel |
Blade Material | Stainless steel |
Product Type | French Whip |
NSF Certified | No |
Dishwasher Safe | No |
Coated Handle | No |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 24 in, Handle Length 5 in, Product Type French Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Safety Valve 1/4" X 1/4" Fpt (4615200000)
- JOHNSON CONTROLS Ignition Control (G670AW1)
- BEVERAGE-AIR Evaporator Motor 120/60 .85A (BEV501-170D)
- TRUE Fan Motor Kit (836283)
- CRESTWARE Whip, Stainless Steel, 12 In (PW12)
- CRESTWARE Whip, Stainless Steel, 12 In (FW12)
- CRESTWARE Spatula, Plastic, 16-1/2 In, PK12 (PS165)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- CRESTWARE 14" Stainless Steel Piano Whip (PW14)
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- WINCO 10 oz Stainless Steel Dredge (DRG-10)
- Crestware Baking Utensils