Shop All Baking Utensils
Crestware
Whip, Stainless Steel, 16 In
Mfr # FW16
Zoro # G2481906
original price:
$15.68
35% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Stainless steel
- Blade Material Stainless steel
- Material Stainless Steel
- Overall Length 16 in
- Style French
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # FW16
- Zoro # G2481906
- UPC # 710277352169
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 16 in |
Handle Length | 5 in |
Details
Item | Whip |
Handle Material | Stainless steel |
Blade Material | Stainless steel |
Material | Stainless Steel |
Style | French |
Heat Resistant | Yes |
Product Type | French Whip |
NSF Certified | No |
Dishwasher Safe | No |
Coated Handle | No |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 16 in, Handle Length 5 in, Product Type French Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Fan Motor -Evap/Condensor For - Part# Trba3963328120 (TRBA3963328120)
- DEXTER RUSSELL Clam Knife 3 In (10813)
- RITZ Classic Solid Kitcehn Towel 100% Cotton Terry Dark Green (12320)
- FAGOR COMMERCIAL Evaporator Drain (12191224)
- CRESTWARE Whip, Stainless Steel, 18 In (FW18)
- CRESTWARE Whip, Stainless Steel, 12 In (PW12)
- CRESTWARE 14" Stainless Steel Piano Whip (PW14)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- CRESTWARE Whip, Stainless Steel, 8 In (PW8)
- CRESTWARE Scraper, Brown, 4 in. L, Wood (WHG45)
- DEXTER RUSSELL Sandwich Spreader, 8 1/4 In, White (18193)
- Crestware Baking Utensils