Shop All Baking Utensils
Crestware
Whip, Stainless Steel, 12 In
Mfr # PW12
Zoro # G9746423
original price:
$6.42
13% off
new price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Handle Length 5 in
- Heat Resistant Yes
- Style Piano
- Blade Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PW12
- Zoro # G9746423
- UPC # 710277351124
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 12 in |
Handle Length | 5 in |
Details
Item | Whip |
Heat Resistant | Yes |
Style | Piano |
Blade Material | Stainless steel |
Material | Stainless Steel |
Handle Material | Stainless steel |
Product Type | Piano Whip |
NSF Certified | No |
Coated Handle | No |
Dishwasher Safe | No |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 12 in, Handle Length 5 in, Product Type Piano Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEER Relay (040-0163-10) (Old #S 04 (1394015)
- HAMILTON BEACH Button, Upper (Rest) (990090400)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Red Handle (M23820RD)
- LAVAZZA Crema Espresso Pods, House Blend, PK150 (4483)
- CRESTWARE Whip, Stainless Steel, 18 In (FW18)
- CRESTWARE Dough Scraper, Steel/Plastic, 6-1/2 In (PDS63)
- CRESTWARE Spreader, Brown, 6 in. L, Wood (WHSS6)
- CRESTWARE Spatula, Plastic, 9-1/2 In, PK12 (PS95)
- CRESTWARE Whip, Stainless Steel, 16 In (FW16)
- CRESTWARE Whip, Stainless Steel, 18 In (PW18)
- CRESTWARE Whip, Stainless Steel, 14 In (FW14)
- Crestware Baking Utensils