Shop All Baking Utensils
Crestware
Whip, Stainless Steel, 12 In
Mfr # FW12
Zoro # G6227566
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Handle Material Stainless steel
- Style French
- Overall Length 12 in
- Handle Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # FW12
- Zoro # G6227566
- UPC # 710277352121
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 12 in |
Handle Length | 5 in |
Details
Material | Stainless Steel |
Handle Material | Stainless steel |
Style | French |
Item | Whip |
Heat Resistant | Yes |
Blade Material | Stainless steel |
Product Type | French Whip |
NSF Certified | No |
Dishwasher Safe | No |
Coated Handle | No |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe No, Overall Length 12 in, Handle Length 5 in, Product Type French Whip, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENPAK 8.25"x8"x3" White Medium Snap It Foam Hinged Dinner Container, PK200 (SN240)
- DIXIE Spoons, Styrene, Heavywt, We 1000PK (DXETH217)
- APW Knob (45582500)
- KEURIG COFE K-CUP HAZELNUT 24PK (5000330068)
- CRESTWARE Spatula, Plastic, 16-1/2 In, PK12 (PS165)
- CRESTWARE Spoon Spatula, Plastic, 9-1/2 In, PK12 (PS95S)
- CRESTWARE Spreader, Brown, 6 in. L, Wood (WHSS6)
- CRESTWARE Scraper, Brown, 5 in. L, Wood (WHG55)
- CRESTWARE French Whip, Stainless Steel, 10 In (FW10)
- CRESTWARE Spoon Spatula, Silicone, 10 In (PS10HS)
- VOLLRATH Piano Whip, L 14 In, Purple (47004)
- Crestware Baking Utensils