Shop All Peelers, Cutters and Slicers
Crestware
Utility Knife, Straight, 9 in. L, White
Mfr # KN42
Zoro # G2456338
original price:
$9.61
14% off
new price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Handle Polypropylene
- Handle Color White
- Blade Material High Carbon Steel
- Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # KN42
- Zoro # G2456338
- UPC # 710277640402
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 9 in |
Details
Item | Utility Knife |
Handle | Polypropylene |
Handle Color | White |
Blade Material | High Carbon Steel |
Type | Straight |
NSF Certified | Yes |
Blade Type | Straight |
Handle Material | Polypropylene |
Knife Type | Utility Knife |
Number of Implements | 1 |
Metal Detectable | No |
Description
Utility Knife, Straight, Length 9 In., Blade Type Straight, Blade Material High Carbon Steel, Polypropylene Handle, Handle Color White, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup 4 Qt 6 1/8X7 1/4 304SS (79540)
- SCOTSMAN Drain Fitting (02-3108-01)
- ELECTROLUX Blade Set, Slicer- 3Pcs (0US277)
- CREATIVE WARE Beverage Dispenser 3 Gallon (RM-BEV08)
- CRESTWARE Double Pizza Cutter, Plastic, 14 in. W (KN210)
- CRESTWARE Disher, 0.38 oz., 10 in. L (DSS100)
- CRESTWARE Peeler, Carbon Steel (PEL3K)
- CRESTWARE Disher, 2.75 oz., 10 in. L (DSS16)
- CRESTWARE Disher, 1.25 oz., 8-1/4 in. L (DD30)
- CRESTWARE Tong, Green, 10 in. L, Stainless Steel (CG10G)
- DEXTER RUSSELL Sofgrip Block Set, White Handles 7 Pc (21008)
- Crestware Peelers, Cutters and Slicers