Shop All Peelers, Cutters and Slicers
Crestware
Turner, Square, Straight, 13 in. L
Mfr # WHT93
Zoro # G2455909
original price:
$9.78
15% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Handle Color Brown
- Blade Material Stainless steel
- Blade Length 9 1/2 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHT93
- Zoro # G2455909
- UPC # 710277320038
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Overall Length | 13 in |
Blade Length | 9 1/2 in |
Blade Width | 2 57/64 in |
Handle Length | 3 1/2 in |
Details
Item | Turner |
Handle Color | Brown |
Blade Material | Stainless steel |
Handle Material | Wood |
Standards | NSF Certified |
Blade Style | Solid |
Blade Edge | Straight |
NSF Certified | Yes |
Product Type | Turner |
High-Heat Compatible | No |
Edge Style | Straight |
Blade Color | Silver |
Hanging Hole | No |
Design | Solid |
Description
Turner, Blade Style Square, Blade Edge Straight, Blade Length 9-1/2 In., Blade Width 2-57/64 In., Overall Length 13 In., Handle Color Brown, Blade Material Stainless Steel, Handle Length 3-1/2 In., Handle Material Wood, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Ice Pick (PAC-1584)
- DUKE MANUFACTURING Thermostat Kxp, 3/16 X 12, 48 (149403)
- DUKE MANUFACTURING Knob 2 D, Off-Lo-2-6-Hi (212164)
- PITCO Gasket, Drain Line (60059302)
- CRESTWARE Bread Knife, Serrated, 9 in. L, White (KN20)
- CRESTWARE Disher, 0.63 oz., 10 in. L (DSS50)
- CRESTWARE Egg Slicer, 2 In W, Aluminum (EGS)
- CRESTWARE Chef Knife, Straight, 8 in. L, White (KN30)
- CRESTWARE Tong, Red, 12 in. L, Stainless Steel (CG12R)
- CRESTWARE Disher, 3.25 oz., 9-1/4 in. L (DD12)
- NORPRO CHEESE SLICER (HE331)
- Crestware Peelers, Cutters and Slicers