Shop All Peelers, Cutters and Slicers
Crestware
Turner, Solid, Straight, 11 in. L, 5 in. W
Mfr # WHHD45
Zoro # G2455927
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Handle Color Brown
- Blade Material Stainless steel
- Blade Edge Straight
- Blade Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHHD45
- Zoro # G2455927
- UPC # 710277320168
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Overall Length | 11 in |
Blade Length | 4 in |
Blade Width | 5 in |
Handle Length | 7 in |
Details
Item | Turner |
Handle Color | Brown |
Blade Material | Stainless steel |
Blade Edge | Straight |
Standards | NSF Certified |
Blade Style | Solid |
Handle Material | Wood |
NSF Certified | Yes |
Blade Color | Silver |
High-Heat Compatible | No |
Product Type | Turner |
Hanging Hole | No |
Design | Solid |
Edge Style | Straight |
Description
Turner, Blade Style Solid, Blade Edge Straight, Blade Length 4 In., Blade Width 5 In., Overall Length 11 In., Handle Color Brown, Blade Material Stainless Steel, Handle Length 7 In., Handle Material Wood, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTY FACTORY Coupling Drive (C0906)
- BAXTER MANUFACTURING Bulb, Halogen, 40W 120V , G9 (1-1000V7-00054)
- DUKES Duke's Hot & Spicy Smoked Shorty Sausages 5 oz., PK8 (1601201052)
- DEXTER RUSSELL Scal S104Scs In Red, White / Blue 3 Pack (15423)
- CRESTWARE Tong, Black, 10-1/2 in. L, Stainless Steel (BSFT9)
- CRESTWARE Tong, Red, 12 in. L, Stainless Steel (CG12R)
- CRESTWARE Egg Slicer, 2 In W, Aluminum (EGS)
- CRESTWARE Paring Knife, Straight, 3-1/2 in. L, White (KN02)
- CRESTWARE Tong, Black, 10 in. L, Stainless Steel (CG10BK)
- CRESTWARE Disher, 1.25 oz., 8-1/4 in. L (DD30)
- DEXTER RUSSELL Clam Knife 3-3/8 In (10453)
- Crestware Peelers, Cutters and Slicers