Shop All Cooking Utensils
Crestware
Turner, Solid, Curved, 13 in. L
Mfr # NY2
Zoro # G1838746
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material High Heat Nylon
- Blade Length 3 in
- Blade Width 3 3/4 in
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # NY2
- Zoro # G1838746
- UPC # 710277620527
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 3 in |
Blade Width | 3 3/4 in |
Overall Length | 13 in |
Handle Length | 10 in |
Details
Item | Scoop Turner |
Blade Style | Solid |
Blade Material | High Heat Nylon |
Handle Color | Black |
Handle Material | Nylon |
Standards | NSF Certified |
Blade Edge | Curved |
NSF Certified | Yes |
Dishwasher Safe | No |
Edge Style | Curved |
High-Heat Compatible | Yes |
Maximum Temperature | 410 Degrees F |
Design | Solid |
Hanging Hole | No |
Product Type | Scoop Turner |
Description
Turner, Blade Style Solid, Blade Edge Curved, Blade Length 3 In., Blade Width 3-3/4 In., Overall Length 13 In., Handle Color Black, Blade Material High Heat Nylon, Handle Length 10 In., Handle Material High Heat Nylon, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 30" x 40" Acrylic Plexiglass W/ Metal Counter Edge Clamp (179756-187)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Classic Granola 12 oz. Bag, PK4 (1669S124)
- BUNN Airpot, Lever-Action, 102 oz (32130)
- TRUE Roller W/Bracket (872545)
- CRESTWARE Lobster Cracker (LCS)
- CRESTWARE Turner, Perforated, Rounded, 14 in. L (WHT103P)
- CRESTWARE Spade, Black, 9 in. L (SPAD)
- CRESTWARE Turner, Square, Straight, 10-1/2 in. L (WHHT63)
- CRESTWARE Turner, Solid, Curved, 13-1/2 in. L (NY4)
- CRESTWARE Turner, Round Edge, Rounded, 14 in. L (WHT103)
- BROWNE FOODSERVICE Pan, Sheet , Half, 18X13" Alum (601824)
- Crestware Cooking Utensils