Shop All Cooking Utensils
Crestware
Turner, Solid, Curved, 13-1/2 in. L
Mfr # NY4
Zoro # G1838728
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material High Heat Nylon
- Blade Length 4 in
- Blade Width 3 3/4 in
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # NY4
- Zoro # G1838728
- UPC # 710277620541
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 4 in |
Blade Width | 3 3/4 in |
Overall Length | 13 1/2 in |
Handle Length | 8 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | High Heat Nylon |
Handle Color | Black |
Blade Edge | Curved |
Standards | NSF Certified |
Handle Material | Nylon |
Dishwasher Safe | No |
NSF Certified | Yes |
Design | Solid |
Hanging Hole | No |
Product Type | Turner |
Edge Style | Curved |
Maximum Temperature | 410 Degrees F |
High-Heat Compatible | Yes |
Description
Turner, Blade Style Solid, Blade Edge Curved, Blade Length 4 In., Blade Width 3-3/4 In., Overall Length 13-1/2 In., Handle Color Black, Blade Material High Heat Nylon, Handle Length 8 In., Handle Material High Heat Nylon, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVEETA Velveeta Cheesy Skillets Dinner Lasagna 9 oz., PK6 (10021000042552)
- TURBO AIR Door Spring (G8F0501000)
- FOLGERS Simply Smooth Ground Coffee, Gentle On Your Stomach, 27 oz Canister (30446)
- BUGLES Bugles Snack Nacho 7.5 oz., PK8 (16000-26508)
- CRESTWARE Spade, Black, 9 in. L (SPAD)
- CRESTWARE Turner, Slotted, Curved, 12 in. L (NY5)
- CRESTWARE Turner, Slotted, Straight, 13 in. L (NY6)
- CRESTWARE Turner, Perforated, Rounded, 14 in. L (WHT103P)
- CRESTWARE Turner, Round Edge, Rounded, 14 in. L (WHT103)
- CRESTWARE Turner, Slotted, Curved, 13 in. L (NY3)
- RACHAEL RAY Tools & Gadgets Lazy CrushChop & Flexi Turner Scraping Spoon Set Teal (47779)
- Crestware Cooking Utensils