Shop All Peelers, Cutters and Slicers
Crestware
Turner, Slotted, Straight, 12 in. L
Mfr # PHFT
Zoro # G2456301
original price:
$6.95
21% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Handle Color White
- Blade Material Stainless steel
- Handle Material Plastic
- Handle Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PHFT
- Zoro # G2456301
- UPC # 710277321127
- Country of Origin Taiwan, Province of China
- Category Peelers, Cutters and Slicers
Dimensions
Overall Length | 12 in |
Handle Length | 6 in |
Blade Width | 3 in |
Blade Length | 6 in |
Details
Item | Fish Turner |
Handle Color | White |
Blade Material | Stainless steel |
Handle Material | Plastic |
Standards | NSF Certified |
Blade Style | Slotted |
Blade Edge | Straight |
NSF Certified | Yes |
Product Type | Fish Turner |
High-Heat Compatible | No |
Design | Slotted |
Hanging Hole | No |
Blade Color | Silver |
Edge Style | Smooth |
Description
Turner, Blade Style Slotted, Blade Edge Straight, Blade Length 6 In., Blade Width 3 In., Overall Length 12 In., Handle Color White, Blade Material Stainless Steel, Handle Length 6 In., Handle Material Polypropylene, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUFFGARDS Food Storage Tie Closure Clear 10"x14" Freezer Storage Bag, PK1000 (303679975)
- ALLPOINTS Rack, Utensil , Wall Mt, 30"L (1371192)
- BUNN Gasket Kit, Sight Ga Base/Cap (01270.0000)
- ALLPOINTS Basket, Pasta , 6-1/2"Odx7"H, S/S (2261107)
- CRESTWARE Disher, 0.56 oz., 10 in. L (DSS60)
- CRESTWARE Ladle, 6 oz., 4 in. L (CL06)
- CRESTWARE Peeler, Carbon Steel (PEL3K)
- CRESTWARE Fork, White, 13" L, Stainless Steel (KN07)
- CRESTWARE Turner, Straight, Straight, 11-1/2 in. L (PHHT63)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- MERCER CUTLERY Utility Knife, 8 In (M18130)
- Crestware Peelers, Cutters and Slicers