Shop All Cooking Utensils
Crestware
Turner, Slotted, Curved, 12-1/4 in. L
Mfr # NY1
Zoro # G1838770
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Slotted
- Blade Material High Heat Nylon
- Blade Length 3 in
- Blade Width 3 3/4 in
- Overall Length 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # NY1
- Zoro # G1838770
- UPC # 710277620497
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 3 in |
Blade Width | 3 3/4 in |
Overall Length | 12 1/4 in |
Handle Length | 9 1/4 in |
Details
Item | Scoop Turner |
Blade Style | Slotted |
Blade Material | High Heat Nylon |
Handle Color | Black |
Blade Edge | Curved |
Handle Material | Nylon |
Standards | NSF Certified |
Temp. Resistance | 410 Degrees F |
NSF Certified | Yes |
Dishwasher Safe | No |
Design | Slotted |
Maximum Temperature | 410 Degrees F |
Edge Style | Curved |
Hanging Hole | No |
Product Type | Scoop Turner |
High-Heat Compatible | Yes |
Description
Turner, Blade Style Slotted, Blade Edge Curved, Blade Length 3 In., Blade Width 3-3/4 In., Overall Length 12-1/4 In., Handle Color Black, Blade Material High Heat Nylon, Handle Length 9-1/4 In., Handle Material High Heat Nylon, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Ar6B-24Rg-Cl Conversion Kit (A37359)
- PITCO Toggle Switch 1/2 Dpst (202A86)
- DYNAMIC MIXER Pin (2811)
- GATORADE Sports Drink Mix, 21 oz., Mix Powder, Regular, Frost Riptide Rush (33673)
- CRESTWARE Turner, Round Edge, Rounded, 14 in. L (WHT103)
- CRESTWARE Turner, Perforated, Rounded, 14 in. L (WHT103P)
- CRESTWARE Turner, Stainless Steel, 15 in. L (BUF10)
- CRESTWARE Turner, Solid, Curved, 13 in. L (NY2)
- CRESTWARE Turner, Square, Straight, 10-1/2 in. L (WHHT63)
- CRESTWARE Turner, Slotted, Curved, 12 in. L (NY5)
- BROWNE FOODSERVICE Portioner, Solid , 3 Oz, Beige (5743)
- Crestware Cooking Utensils