Shop All Cooking Utensils
This Product is Discontinued
Crestware
Turner, Round Edge, Rounded, 20-1/2 in. L (Discontinued)
Mfr # WHLT20
Zoro # G1837851
This Product is Discontinued
Key Features
- Blade Style Solid
- Blade Material Stainless steel
- Blade Length 10 in
- Blade Width 2 57/64 in
- Overall Length 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHLT20
- Zoro # G1837851
- UPC # 710277320120
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 10 in |
Blade Width | 2 57/64 in |
Overall Length | 20 1/2 in |
Handle Length | 11 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | Stainless steel |
Handle Color | Brown |
Standards | NSF Certified |
Blade Edge | Rounded |
Handle Material | Wood |
Description
Turner, Blade Style Round Edge, Blade Edge Rounded, Blade Length 10 In., Blade Width 2-57/64 In., Overall Length 20-1/2 In., Handle Color Brown, Blade Material Stainless Steel, Handle Length 11 In., Handle Material Wood, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.