Shop All Peelers, Cutters and Slicers
Crestware
Turner, Perforated, Rounded, 15 in. L
Mfr # PHT103P
Zoro # G2456277
original price:
$6.16
20% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Handle Color White
- Blade Material Stainless steel
- Blade Style Perforated
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PHT103P
- Zoro # G2456277
- UPC # 710277321103
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Overall Length | 15 in |
Handle Length | 5 in |
Blade Length | 10 in |
Blade Width | 3 in |
Details
Item | Turner |
Handle Color | White |
Blade Material | Stainless steel |
Blade Style | Perforated |
Handle Material | Plastic |
Standards | NSF Certified |
Blade Edge | Rounded |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Design | Perforated |
Blade Color | Silver |
Product Type | Turner |
High-Heat Compatible | No |
Edge Style | Smooth |
Hanging Hole | No |
Description
Turner, Blade Style Perforated, Blade Edge Rounded, Blade Length 10 In., Blade Width 3 In., Overall Length 15 In., Handle Color White, Blade Material Stainless Steel, Handle Length 5 In., Handle Material Polypropylene, Standards NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI Avanti 3.3 cu. ft. Compact Refrigerator, White (RM3306W)
- ROBERTSHAW Water Valve, S-86 7/16" 24 UNS (IMV-990)
- LOMANCO Ridge Vent End Plug Blk Foam (VPLUG)
- TRUE Wiper Gasket Kit Gdm-69/Tsd-69 Top Hung (982474)
- CRESTWARE Chef Knife, Straight, 8 in. L, White (KN30)
- CRESTWARE Turner, Square, Straight, 13 in. L (WHT93)
- CRESTWARE Tong, Red, 10 in. L, Stainless Steel (CG10R)
- CRESTWARE Tomato Slicer, 1/4 In W, Stainless Steel (SLT1)
- CRESTWARE Double Pizza Cutter, Plastic, 14 in. W (KN210)
- CRESTWARE Turner, Round Edge, Rounded, 15 in. L (PHT103)
- CRESTWARE Utility Knife, Straight, 9 in. L, White (KN42)
- Crestware Peelers, Cutters and Slicers