Shop All Peelers, Cutters and Slicers
Crestware
Tong, Yellow, 12 in. L, Stainless Steel
Mfr # CG12Y
Zoro # G2456688
original price:
$7.35
15% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle No
- Material Stainless Steel
- Overall Width (In.) 2 in
- Overall Height (In.) 1 in
- Overall Length (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CG12Y
- Zoro # G2456688
- UPC # 710277353289
- Country of Origin Multiple
- Category Peelers, Cutters and Slicers
Dimensions
Overall Width (In.) | 2 in |
Overall Height (In.) | 1 in |
Overall Length (In.) | 12 in |
Details
Item | Uncoated Scalloped Tongs |
Handle | No |
Material | Stainless Steel |
Color | Yellow |
Blade | No |
NSF Certified | Yes |
Product Type | Uncoated Scalloped Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 12, Overall Width (In.) 2, Overall Height (In.) 1, Blade No, Handle No, Material Stainless Steel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC MIXER Motor Brushes(2) (0504)
- CMA DISH MACHINES Drain Diaphragm (1996) (00121.60)
- KELLOGGS Kellogg's Corn Flakes Crumb 44lbs (6410021392)
- DELFIELD Thermostat Service Kit -Danfoss (RF000083-S)
- CRESTWARE Tong, Blue, 10 in. L, Stainless Steel (CG10BL)
- CRESTWARE Bread Knife, Serrated, 9 in. L, White (KN20)
- CRESTWARE Kitchen Shears, Ambidextrous, 7-1/2 in. L (KN12)
- CRESTWARE Turner, Solid, Straight, 11 in. L, 5 in. W (WHHD45)
- CRESTWARE Disher, 0.38 oz., 10 in. L (DSS100)
- CRESTWARE Turner, Straight, Straight, 11-1/2 in. L (PHHT63)
- CRESTWARE Turner, Perforated, Rounded, 15 in. L (PHT103P)
- Crestware Peelers, Cutters and Slicers