Shop All Serving Utensils
Crestware
Tong, Stainless Steel, Extra Heavy
Mfr # HDT10X
Zoro # G1838859
original price:
$4.19
28% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- Color Silver
- NSF Certified No
- Overall Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # HDT10X
- Zoro # G1838859
- UPC # 710277354170
- Country of Origin India
- Category Serving Utensils
Dimensions
Overall Width (In.) | 1 1/2 in |
Overall Height (In.) | 1 1/2 in |
Overall Length (In.) | 9 1/2 in |
Details
Item | Uncoated Scalloped Tongs |
Material | Stainless Steel |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | No |
Blade | No |
Handle | No |
Gauge | Extra Heavy |
Product Type | Uncoated Scalloped Tongs |
Locking | No |
Coated Handle | No |
Description
Tong, Overall Length (In.) 9-1/2, Overall Width (In.) 1-1/2, Overall Height (In.) 1-1/2, Gauge Extra Heavy , Blade No, Handle No, Material Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Biscuit/Brownie Pan (2105-960)
- ALTO-SHAAM Hoses, *Ct, Pvc, Flex, Clear Braided, 1/2" Id X 300' C (HO22255)
- WALCO Dinner Knife, Length 9 1/4 In, PK12 (WL91451)
- EFFIZIENT 23” Beverage Cart, 2 swivel casters w/brake, 2 swivel casters. 4 shelves, 4 beverage inserts (EF23RCBEV)
- CRESTWARE Ladle, 1 oz., 2 in. L (CL01)
- CRESTWARE Tong, Beige, 12 in. L, Plastic (PCT12BG)
- CRESTWARE French Fry Cutter, 1/2 In W, Metal (FFC12)
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- CRESTWARE Tong, Stainless Steel, Extra Heavy, 16 in.L (HDT16X)
- CRESTWARE Ladle, 2 oz., 12 in. L (OPL02)
- CRESTWARE Cake Server, Brown, 7-1/4 in. L (WHT22)
- Crestware Serving Utensils