Shop All Serving Utensils
Crestware
Tong, Stainless Steel, Extra Heavy, 12 in.L
Mfr # HDT12X
Zoro # G1838831
original price:
$3.25
14% off
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- Color Silver
- NSF Certified No
- Blade No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crestware
- MFR # HDT12X
- Zoro # G1838831
- UPC # 710277354187
- Country of Origin India
- Category Serving Utensils
Dimensions
Overall Width (In.) | 1 in |
Overall Height (In.) | 1 1/2 in |
Overall Length (In.) | 12 in |
Details
Item | Uncoated Scalloped Tongs |
Material | Stainless Steel |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | No |
Blade | No |
Handle | No |
Gauge | Extra Heavy |
Product Type | Uncoated Scalloped Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 12, Overall Width (In.) 1, Overall Height (In.) 1-1/2, Gauge Extra Heavy , Blade No, Handle No, Material Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Run Capacitor 25Mfd, 440V (2010143)
- COMPONENT HARDWARE Globe, Clr, Gl (L10-X006)
- MASTER-BILT Tac-48 Cantilever Shelf Ihc (33-01518)
- JACCARD Tenderizer 45 Blade Stainless Steel Columns (200345NS)
- CRESTWARE Basting Spoon, Stainless Steel, 21 in. L (SD21)
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- CRESTWARE Perforated Portion Controller, 6 oz. (SPO6P)
- CRESTWARE Tong, Beige, 6-1/2 in. L, Plastic (PCT6BG)
- CRESTWARE Cleaver, Straight, 6 in. L, White (KN60)
- CRESTWARE Cleaver, Serrated, 7 in. L, Black (KN162)
- SAF-T-ICE Scoop Caddy, Black (SI2000BK)
- Crestware Serving Utensils