Shop All Serving Utensils
Crestware
Tong, Stainless Steel, 7-1/4 in. L
Mfr # TNGT7
Zoro # G1837888
original price:
$3.98
28% off
new price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- Color Silver
- NSF Certified No
- Overall Height (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # TNGT7
- Zoro # G1837888
- UPC # 710277353173
- Country of Origin India
- Category Serving Utensils
Dimensions
Overall Height (In.) | 1 1/4 in |
Overall Width (In.) | 1 3/4 in |
Overall Length (In.) | 7 1/4 in |
Details
Item | Uncoated Scalloped Tongs |
Material | Stainless Steel |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | No |
Blade | No |
Handle | No |
Product Type | Uncoated Scalloped Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 7-1/4, Overall Width (In.) 1-3/4, Overall Height (In.) 1-1/4, Blade No, Handle No, Material Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE SNAX Sugar Packets - PK1200 (00021)
- KELVINATOR Fan Blade; Dia 230-34 (0USC4K)
- COMMODITY BEANS Commodity Triple Clean Pinto Bean 25lbs (5702)
- HAPCO-ELMAR G3080CLR-Certified Green Oval Amenity Tray, Clear, PK 50 (G3080CLR)
- CRESTWARE Basting Spoon, Stainless Steel, 21 in. L (SD21)
- CRESTWARE Disher, 3.25 oz., 8-13/16 in. L (D12)
- CRESTWARE Tomato Corer, PK2 (KC1)
- CRESTWARE Slotted Spoon, Stainless Steel, 18 in. L (SL21)
- CRESTWARE Disher, 4.66 oz., 11-1/2 in. L (D06)
- CRESTWARE Aluminum Scoop, 57 oz. (AS57)
- CARLISLE FOODSERVICE Vented Lid for Elan Pitcher, Clr, PK6 (557307)
- Crestware Serving Utensils