Shop All Serving Utensils
Crestware
Tong, Stainless Steel, 3/4 in. H
Mfr # TNGP6
Zoro # G1837921
product price: $3.05
/ea
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- Color Silver
- NSF Certified No
- Overall Height (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # TNGP6
- Zoro # G1837921
- UPC # 710277353067
- Country of Origin India
- Category Serving Utensils
Dimensions
Overall Height (In.) | 3/4 in |
Overall Length (In.) | 6 3/4 in |
Overall Width (In.) | 1 3/4 in |
Details
Item | Pom Tongs |
Material | Stainless Steel |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | No |
Handle | No |
Blade | No |
Product Type | Pom Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 6-3/4, Overall Width (In.) 1-3/4, Overall Height (In.) 3/4, Blade No, Handle No, Material Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Hwb 800W 220 Volt Round Element Kit (R02.08.586.05)
- SAN JAMAR Cup Dispenser, Pull-Type, 3-5 oz., S, White (C4160WH)
- MISC HARDWARE KEVLAR SLEEVE DBL WGHT 18 IN L (41677)
- WILBUR CURTIS Leg, 8 Adjustable 3/8-16 Thrd (WC-3507)
- CRESTWARE Ladle, 8 oz., 15 in. L (OPL08)
- CRESTWARE Aluminum Scoop, 24 oz. (AS24)
- CRESTWARE Tong, Stainless Steel, 9-3/4 in. L (TNGT10)
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- CRESTWARE Disher, 4 oz., 9 in. L (D08)
- CRESTWARE Aluminum Scoop, 57 oz. (AS57)
- TABLECRAFT Hgh Heat Spatula, Ntchd Slcne Blade, 16.4" (1864)
- Crestware Serving Utensils