Shop All Serving Utensils
Crestware
Tong, Stainless Steel, 1 in. H
Mfr # TNGIT7
Zoro # G1837930
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- Color Silver
- NSF Certified No
- Overall Length (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # TNGIT7
- Zoro # G1837930
- UPC # 710277353074
- Country of Origin India
- Category Serving Utensils
Dimensions
Overall Length (In.) | 6 3/4 in |
Overall Height (In.) | 1 in |
Overall Width (In.) | 1 in |
Details
Item | Ice Tongs |
Material | Stainless Steel |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | No |
Blade | No |
Handle | No |
Product Type | Ice Tongs |
Locking | No |
Coated Handle | No |
Description
Tong, Overall Length (In.) 6-3/4, Overall Width (In.) 1, Overall Height (In.) 1, Blade No, Handle No, Material Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Leg 4H 5/16-18 (00-342231-00001)
- FRANKE FOODSERVICE COFFEE Milk System Cleaning Agent-Bo (154400-1)
- RUSSELL 12 Diameter 23 Pitch Fan Blades (8221169)
- MORCON TISSUE Valay Interfolded Napkins, 1-Ply, 6.3 x 8.85, Kraft, PK6000 (5050VN)
- CRESTWARE Cleaver, Straight, 6 in. L, White (KN60)
- CRESTWARE Pro Solid Basting Spoon, 11-1/4 in. L (SDP11)
- CRESTWARE French Fry Cutter, 1/2 In W, Metal (FFC12)
- CRESTWARE Pro Slotted Basting Spoon, 11 in. L (SLP11)
- CRESTWARE Kitchen Shears, Stainless Steel, 8 in. L (KN14)
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- CARLISLE FOODSERVICE Flagged Polyprop Floor Sweep, 18", PK12 (3620481823)
- Crestware Serving Utensils