Shop All Peelers, Cutters and Slicers
Crestware
Tong, Red, 10 in. L, Stainless Steel
Mfr # CG10R
Zoro # G2456749
original price:
$8.79
14% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle No
- Color Red
- Overall Length (In.) 10 in
- Overall Height (In.) 1 1/2 in
- Blade No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CG10R
- Zoro # G2456749
- UPC # 710277353203
- Country of Origin Multiple
- Category Peelers, Cutters and Slicers
Dimensions
Overall Length (In.) | 10 in |
Overall Height (In.) | 1 1/2 in |
Overall Width (In.) | 1 1/2 in |
Details
Item | Uncoated Scalloped Tongs |
Handle | No |
Color | Red |
Blade | No |
Material | Stainless Steel |
NSF Certified | Yes |
Product Type | Uncoated Scalloped Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 10, Overall Width (In.) 1-1/2, Overall Height (In.) 1-1/2, Blade No, Handle No, Material Stainless Steel, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER MANUFACTURING Light Replace Kit , Ov310/Ov500 Ovens (1-1M7311-00001)
- KRAFT Kraft Sweet And Sour Sauce .75 oz. Cup, PK200 (10021000665805)
- VITA-MIX BLENDER(M#748, 64 OZ, 2 SPEED) for Vita-Mix - Part# 748 (748)
- HI-CHEW Hi-Chew Tropical Mix Candy Bag 3.53 oz., PK6 (15340)
- CRESTWARE Paring Knife, Straight, 3-1/2 in. L, White (KN02)
- CRESTWARE Disher, 4.66 oz., 9-1/4 in. L (DD06)
- CRESTWARE Disher, 3.25 oz., 9-1/4 in. L (DD12)
- CRESTWARE Tong, Black, 12 in. L, Stainless Steel (CG12BK)
- CRESTWARE Mushroom Slicer, 8 Cuts, 1/4 in W, Aluminum (AMS)
- CRESTWARE Pizza Cutter Wheel, Wood, 4 in. W (WHPC4)
- DEXTER RUSSELL Magnetic Knife Holder 18 In (82113)
- Crestware Peelers, Cutters and Slicers