Shop All Peelers, Cutters and Slicers
Crestware
Tong, Green, 10 in. L, Stainless Steel
Mfr # CG10G
Zoro # G2456758
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle No
- Material Stainless Steel
- Color Green
- Blade No
- Overall Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CG10G
- Zoro # G2456758
- UPC # 710277353227
- Country of Origin Multiple
- Category Peelers, Cutters and Slicers
Dimensions
Overall Width (In.) | 1 1/2 in |
Overall Length (In.) | 10 in |
Overall Height (In.) | 1 1/2 in |
Details
Item | Uncoated Scalloped Tongs |
Handle | No |
Material | Stainless Steel |
Color | Green |
Blade | No |
NSF Certified | Yes |
Product Type | Uncoated Scalloped Tongs |
Locking | No |
Coated Handle | No |
Description
Tong, Overall Length (In.) 10, Overall Width (In.) 1-1/2, Overall Height (In.) 1-1/2, Blade No, Handle No, Material Stainless Steel, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJM PACKAGING AJMPkg, Paper Plates, 9in Diameter, White, 12PK (PP9GRAWH)
- JOSEPH JOSEPH Joseph Joseph 6815591 Nest 101 oz Food Storage Container Set; Assorted Color (6815591)
- WINCO 4 oz Green Solid Portion Spoon (FPS-4)
- AVANTI 3.5 cu. ft. Garage Ready Chest Freezer, Platinum (CF35F2G)
- CRESTWARE Disher, 2.75 oz., 10 in. L (DSS16)
- CRESTWARE Disher, 3.75 oz., 10 in. L (DSS10)
- CRESTWARE Tomato Slicer, 1/4 In W, Stainless Steel (SLT1)
- CRESTWARE Fork, White, 13" L, Stainless Steel (KN07)
- CRESTWARE Bread Knife, Serrated, 9 in. L, White (KN20)
- CRESTWARE Disher, 0.48 oz., 10 in. L (DSS70)
- VOLLRATH CO Vollrath® Redco Lettuce King IV, 4400N (4400N)
- Crestware Peelers, Cutters and Slicers