Shop All Serving Utensils
Crestware
Tong, Clear, 6-1/2 in. L, Plastic
Mfr # PCT6CL
Zoro # G1838527
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Dishwasher Safe No
- Color clear
- NSF Certified No
- Overall Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PCT6CL
- Zoro # G1838527
- UPC # 710277353401
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Width (In.) | 1 in |
Overall Height (In.) | 1 1/2 in |
Overall Length (In.) | 6 1/2 in |
Details
Item | Salad Tongs |
Material | Plastic |
Dishwasher Safe | No |
Color | clear |
NSF Certified | No |
Handle | No |
Blade | No |
Product Type | Salad Tongs |
Locking | No |
Coated Handle | No |
Description
Tong, Overall Length (In.) 6-1/2, Overall Width (In.) 1, Overall Height (In.) 1-1/2, Blade No, Handle No, Material Plastic, Color Clear
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBOS Combos Cheddar Cheese Pretzel Combo Snack 6.3 oz., PK12 (273751)
- KNG 3 Pocket Adjustable Light Taupe Bib Apron (1040LTP)
- AMERICAN PANEL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# L9D1245 (L9D1245)
- NATURALLY FRESH Naturally Fresh Honey Mustard Dressing 1 oz., PK100 (85116875061)
- CRESTWARE Tong, Clear, 9 in. L, Plastic (PCT9CL)
- CRESTWARE Tong, Stainless Steel, 3/4 in. H (TNGP6)
- CRESTWARE Ladle, 2 oz., 13 in. L (BUF8)
- CRESTWARE Portion Controller, 8 oz., 15 in. L (SPO8)
- CRESTWARE Perforated Portion Controller, 4 oz. (SPO4P)
- CRESTWARE Portion Controller, 6 oz., 14 in. L (SPO6)
- ALLPOINTS Ice Cream Scoop #16 (185452)
- Crestware Serving Utensils