Shop All Serving Utensils
Crestware
Tong, Black, 6-1/2 in. L, Plastic
Mfr # PCT6BK
Zoro # G1838536
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Dishwasher Safe No
- Color Black
- NSF Certified No
- Overall Length (In.) 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PCT6BK
- Zoro # G1838536
- UPC # 710277353395
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length (In.) | 6 1/2 in |
Overall Height (In.) | 1 1/2 in |
Overall Width (In.) | 1 in |
Details
Item | Salad Tongs |
Material | Plastic |
Dishwasher Safe | No |
Color | Black |
NSF Certified | No |
Blade | No |
Handle | No |
Product Type | Salad Tongs |
Locking | No |
Coated Handle | No |
Description
Tong, Overall Length (In.) 6-1/2, Overall Width (In.) 1, Overall Height (In.) 1-1/2, Blade No, Handle No, Material Plastic, Color Black
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 21006406 Kidde 900-0120 120V (21006406)
- DUKE MANUFACTURING Drain Seco Ss Strainer (154048)
- ORBIT Sugar Free Wintermint Chewing Gum 14 pc (461957)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt012 (DT012)
- CRESTWARE Disher, 3.25 oz., 8-13/16 in. L (D12)
- CRESTWARE Pro Solid Basting Spoon, 11-1/4 in. L (SDP11)
- CRESTWARE Medium Course Grater, Plastic, 13 in. W (KN202)
- CRESTWARE Pie Cutter, SS, 6 pcs. (SSPIE6)
- CRESTWARE Ladle, 2 oz., 2-1/2 in. L (CL02)
- CRESTWARE Blade with Frame, 3/8 In W, Aluminum (PB38)
- VOLLRATH Squeeze Disher, 0.54 oz., SS, Pink (47402)
- Crestware Serving Utensils