Shop All Peelers, Cutters and Slicers
Crestware
Tong, Black, 13 in. L, Stainless Steel
Mfr # BSFT12
Zoro # G2456819
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle No
- Color Black
- Overall Height (In.) 1 1/2 in
- Blade No
- Overall Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # BSFT12
- Zoro # G2456819
- UPC # 710277353449
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Overall Height (In.) | 1 1/2 in |
Overall Width (In.) | 2 in |
Overall Length (In.) | 13 in |
Details
Item | Coated Scalloped Tongs |
Handle | No |
Color | Black |
Blade | No |
Material | Stainless Steel |
NSF Certified | Yes |
Product Type | Coated Scalloped Tongs |
Coated Handle | No |
Locking | Yes |
Description
Tong, Overall Length (In.) 13, Overall Width (In.) 2, Overall Height (In.) 1-1/2, Blade No, Handle No, Material Stainless Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cleveland Browns 16oz Gameday Curved Beverage Glass (608-G16CB-1)
- WESTEK NIGHTLT WL PLT AB 2 GNG (LCR-CCDO-DB)
- BUNN Shaft Extension, Motor.127 Slot (11191.0001)
- SERVER Portion Tray, .50 Fl Oz Wht, 4 Pack (88795)
- CRESTWARE Turner, Solid, Straight, 11 in. L, 5 in. W (WHHD45)
- CRESTWARE Egg Slicer, 2 In W, Aluminum (EGS)
- CRESTWARE Paring Knife, Straight, 3-1/2 in. L, White (KN02)
- CRESTWARE Tong, Black, 10-1/2 in. L, Stainless Steel (BSFT9)
- CRESTWARE Disher, 2.75 oz., 10 in. L (DSS16)
- CRESTWARE Turner, Straight, Straight, 11-1/2 in. L (PHHT63)
- STARFRIT Easy Fry and Veggie Cutter (092123-006-0000)
- Crestware Peelers, Cutters and Slicers