Shop All Peelers, Cutters and Slicers
Crestware
Tong, Black, 10 in. L, Stainless Steel
Mfr # CG10BK
Zoro # G2456776
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle No
- Overall Height (In.) 1 1/2 in
- Material Stainless Steel
- Blade No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # CG10BK
- Zoro # G2456776
- UPC # 710277353210
- Country of Origin Multiple
- Category Peelers, Cutters and Slicers
Dimensions
Overall Height (In.) | 1 1/2 in |
Overall Length (In.) | 10 in |
Overall Width (In.) | 1 1/2 in |
Details
Item | Uncoated Scalloped Tongs |
Handle | No |
Material | Stainless Steel |
Blade | No |
Color | Black |
NSF Certified | Yes |
Product Type | Uncoated Scalloped Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 10, Overall Width (In.) 1-1/2, Overall Height (In.) 1-1/2, Blade No, Handle No, Material Stainless Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Metal Bowl-900/1000, RK11734-01 (RK11734-01)
- THERMALRITE BLAST CHILLER Handle Inside Release 481C Safety Glow Steel Rod 4 (1145)
- CARLISLE FOODSERVICE Latch Assy Cateraid Blk (LD222NLA03)
- WHIRLPOOL Drum Belt (341241)
- CRESTWARE Tong, Black, 12 in. L, Stainless Steel (CG12BK)
- CRESTWARE Disher, 0.56 oz., 10 in. L (DSS60)
- CRESTWARE Disher, 3.25 oz., 10 in. L (DSS12)
- CRESTWARE Disher, 1.75 oz., 10 in. L (DSS24)
- CRESTWARE Disher, 0.88 oz., 8-1/4 in. L (DD40)
- CRESTWARE Tong, Green, 10 in. L, Stainless Steel (CG10G)
- CRESTWARE Utility Knife, Serrated, 3-1/2 in. L, White (KN06)
- Crestware Peelers, Cutters and Slicers