Shop All Serving Utensils
Crestware
Tong, Beige, 9 in. L, Plastic
Mfr # PCT9BG
Zoro # G1838518
product price: $1.35
/ea
Sold in multiples of 9 for $12.15
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Dishwasher Safe No
- Color Beige
- NSF Certified No
- Overall Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PCT9BG
- Zoro # G1838518
- UPC # 710277353418
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Height (In.) | 2 in |
Overall Length (In.) | 9 in |
Overall Width (In.) | 2 in |
Details
Item | Serving Tongs |
Material | Plastic |
Dishwasher Safe | No |
Color | Beige |
NSF Certified | No |
Blade | No |
Handle | No |
Product Type | Serving Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 9, Overall Width (In.) 2, Overall Height (In.) 2, Blade No, Handle No, Material Plastic, Color Beige
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAMATO Clamato Plastic Clamato Juice 32 fl. oz., PK12 (10011920)
- MANITOWOC ICE Holder, Water Level Probe (2006559)
- TOOTSIE ROLL Giant Chocolate Candy Bar 3 oz (934)
- CHEF REVIVAL Knife & SteelBistro Apron w/ 2 middle pockets - Black (607BA2-BK)
- CRESTWARE Tong, Black, 9 in. L, Plastic (PCT9BK)
- CRESTWARE Ladle, 12 oz., 15-1/2 in. L (OPL12)
- CRESTWARE Cake Server, Brown, 7-1/4 in. L (WHT22)
- CRESTWARE Perforated Basting Spoon, 11-1/4 in. L (SP11)
- CRESTWARE Ladle, 4 oz., 13 in. L (BUF9)
- CRESTWARE Aluminum Scoop, 57 oz. (AS57)
- VOLLRATH Grip 'N Serv 14 in Solid Serving Spoon (46945)
- Crestware Serving Utensils