Shop All Serving Utensils
Crestware
Tong, Beige, 12 in. L, Plastic
Mfr # PCT12BG
Zoro # G1838579
product price: $1.29
/ea
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Dishwasher Safe No
- Color Beige
- NSF Certified No
- Overall Width (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # PCT12BG
- Zoro # G1838579
- UPC # 710277353357
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Width (In.) | 1 1/2 in |
Overall Length (In.) | 12 in |
Overall Height (In.) | 2 in |
Details
Item | Serving Tongs |
Material | Plastic |
Dishwasher Safe | No |
Color | Beige |
NSF Certified | No |
Blade | No |
Handle | No |
Product Type | Serving Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 12, Overall Width (In.) 1-1/2, Overall Height (In.) 2, Blade No, Handle No, Material Plastic, Color Beige
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 18x26 (40910)
- LASCAR Pipe Temperature Sensor (Wireless Alert TP-P)
- HOFF & PEPPER Original BBQ Sauce 12.7 oz (00850002245141)
- ROBERTSHAW Mixing Water Valve For Clothes Washers (CW-551)
- CRESTWARE Tong, Stainless Steel, Extra Heavy (HDT10X)
- CRESTWARE Perforated Portion Controller, 3 oz. (SPO3P)
- CRESTWARE Cake Server, Brown, 7-1/4 in. L (WHT22)
- CRESTWARE Pie Cutter, SS, 6 pcs. (SSPIE6)
- CRESTWARE Tong, Stainless Steel, 9 in. L (TNGP9)
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- CRESTWARE Basting Spoon, Stainless Steel, 21 in. L (SD21)
- Crestware Serving Utensils