Shop All Peelers, Cutters and Slicers
Crestware
Tomato Slicer, 3/16 In W, Stainless Steel
Mfr # SLT2
Zoro # G6091915
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cuts 12
- Cut Size 3/16 in
- Handle Material Aluminum
- Width 3/16 in
- Blade Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SLT2
- Zoro # G6091915
- UPC # 710277356440
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Cut Size | 3/16 in |
Width | 3/16 in |
Blade Length | 8 1/2 in |
Details
Item | Tomato Slicer |
Number of Cuts | 12 |
Handle Material | Aluminum |
Body Material | Stainless steel |
NSF Certified | No |
Material | Stainless Steel |
Color | Green |
Description
Tomato Slicer, Blade Length 8 1/2 in, Cut Size 1/4 in, Color Green, Material Stainless Steel, Overall Width 1/4 in, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN DISH SERVICE Solenoid Valve 1/2" 110/120V (092-5015)
- DEXTER RUSSELL Paring Knife, 3-1/2" (30500)
- BEHRENS Round Tub Galv 17Gal (3B)
- DIXIE Fork, White, Medium Weight, PK960 (SSF21P)
- CRESTWARE Disher, 4.66 oz., 9-1/4 in. L (DD06)
- CRESTWARE Ladle, 8 oz., 4 in. L (CL08)
- CRESTWARE Tong, Black, 10 in. L, Stainless Steel (CG10BK)
- CRESTWARE Tong, Red, 10 in. L, Stainless Steel (CG10R)
- CRESTWARE Peeler, Plastic, 7-1/4 in. W (KN09)
- CRESTWARE Disher, 4 oz., 10 in. L (DSS08)
- COMMERCIAL CHEF Mini Food Dicer Slicer Chopper Mincer Shredder, Handheld (CH1501)
- Crestware Peelers, Cutters and Slicers