Shop All Flatware
Crestware
Teaspoon, Dominion Pattern, PK24
Mfr # DOM414
Zoro # G5321006
original price:
$5.86
22% off
new price: $4.55
/pk 24, $0.19/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Dominion
- Material Stainless Steel
- Product Type Teaspoon
- Overall Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 7/8 in |
Details
Item | Teaspoon |
Pattern | Dominion |
Material | Stainless Steel |
Product Type | Teaspoon |
Description
Teaspoon, Product Type Teaspoon, Material Stainless Steel, Overall Length 5 7/8 in, Pattern Dominion, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Sixth-Size Cover, Solid (75160)
- VULCAN HART Wire, Ignitor (00-423813-00002)
- BACK TO BASICS PEELER SS WD RED (A501)
- DELFIELD Motor - 120V (2162691-S)
- CRESTWARE Dinner Fork, 7 1/2 in L, Silver, PK12 (PER102)
- CRESTWARE Steak Knife, 4-9/64 in.L, Pointed Tip, PK12 (SKPW1)
- CRESTWARE Teaspoon, 6 in L, Silver, PK36 (CON500)
- CRESTWARE Dinner Fork, 7 1/2 in L, Silver, PK36 (CON502)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- CRESTWARE Dessert Spoon, 7 1/4 in L, Silver, PK12 (SIM808)
- BON CHEF Ravello, Dinner Fork, Euro, Mirror Finish, 18/10, 8.14" , set of 12 (S4606)
- Crestware Flatware