Shop All Flatware
Crestware
Teaspoon, 6 in L, Silver, PK36
Mfr # CON500
Zoro # G5321155
product price: $20.39
/pk 36, $0.57/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Contessa
- Material Stainless Steel
- Product Type Teaspoon
- Overall Length 6 in
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Details
Item | Teaspoon |
Pattern | Contessa |
Material | Stainless Steel |
Product Type | Teaspoon |
Stainless Steel Grade | 18/0 |
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 in, Pattern Contessa, Stainless Steel Grade 18/0, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTAGUE Thermostat Kit (3395-2)
- SWANSON Swanson Chicken Broth 32 oz., PK12 (000021446)
- GE Top Bearing (WE3M26)
- ROBERTSHAW 5500-234M Inf-240-C316 240V (5500-234M)
- CRESTWARE Bouillon Spoon, Windsor Pattern, PK24 (WIN310)
- CRESTWARE Steak Knife, 5 in. L, Plastic Handle, PK12 (SKJP)
- CRESTWARE Steak Knife, 5 in. L, Wood Handle, PK12 (SKJW)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- CRESTWARE Salad Fork, 6 3/8 in L, Silver, PK36 (SHL206)
- CRESTWARE Flatware Dispenser, 4 Hole (CFD4)
- WALCO Teaspoon, Length 6 1/16 In, PK36 (WL9201)
- Crestware Flatware