Shop All Flatware
Crestware
Teaspoon, 6 1/4 in L, Silver, PK12
Mfr # PER100
Zoro # G5321268
product price: $7.99
/pk 12, $0.67/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Perlina
- Material Stainless Steel
- Product Type Teaspoon
- Stainless Steel Grade 18/0
- Overall Length 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 1/4 in |
Details
Item | Teaspoon |
Pattern | Perlina |
Material | Stainless Steel |
Product Type | Teaspoon |
Stainless Steel Grade | 18/0 |
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 6 1/4 in, Pattern Perlina, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISC HARDWARE KEVLAR SLEEVE DBL WGHT 18 IN L (41677)
- LOGO BRANDS Toronto Blue Jays Gameday 30 oz Stainless Tumbler (530-S30T-1)
- SOUTHBEND Ceramic Briquettes(50 Pc Pk (1173193)
- TABLECRAFT Bell Creamer, 3 oz., PK12 (2303)
- CRESTWARE Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (SIM812)
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- CRESTWARE Flatware Box, Gray, 4 Compartments (FCCB)
- CRESTWARE Steak Knife, 4-9/64 in.L, Pointed Tip, PK12 (SKPW1)
- CRESTWARE Dinner Knife, Dominion Pattern, PK12 (DOM418)
- CRESTWARE Flatware Dispenser, 6 Hole (CFD6)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL9407)
- Crestware Flatware