Shop All Cookware
Crestware
Stock Pot w/Cover, 2 qt, 9-1/4 In., SS
Mfr # SSSAU2
Zoro # G7619227
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 2 qt
- Overall Length (In.) 18 1/2 in
- Overall Width (In.) 9 1/4 in
- Overall Height (In.) 3 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 18 1/2 in |
Overall Width (In.) | 9 1/4 in |
Overall Height (In.) | 3 in |
Inside Depth (In.) | 3 in |
Inside Dia. (In.) | 8 1/2 in |
Outside Dia. (In.) | 9 1/4 in |
Overall Height | 2 7/8 in |
Overall Diameter | 9 1/4 in |
Details
Item | Stock Pot |
Capacity (Qt.) | 2 qt |
Material | Stainless Steel |
Handle Type | Stainless Steel |
Gauge | 1.5 mm |
Handle Color | silver |
Oven Safe | No |
NSF Certified | No |
Compatible Pot Capacity | 2 qt |
Bottom Material | Aluminum |
Dishwasher Safe | No |
Body Material | Stainless Steel |
Cover Included | Yes |
Description
Stock Pot, Gauge 1.5 mm, Overall Height 2 7/8 in, Compatible Pot Capacity 2 qt, Handle Type Stainless Steel, Bottom Material Aluminum, Dishwasher Safe No, Material Stainless Steel, Oven Safe No, Product Type Stock Pot, Body Material Stainless Steel, Cover Included Yes, NSF Certified No, Capacity 2 qt, Overall Diameter 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Cone Cup 4.25 oz., White, Paper, Pk5000 (SCC 42R)
- WARING Door Gasket /Co1500B (030578)
- VULCAN HART Blower Wheel9-7/8D X 2-5/8W 5/8 For - Part# 3-1300-3 (3-1300-3)
- ZIPLOC Slide Seal Reclosable Bag 10-9/16" x 10-3/4", 2.6 mil, Clear, Pk28 (314445)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC7)
- CRESTWARE Stock Pot Cover, Aluminum (POTC16)
- CRESTWARE Sauce Pan, 10 qt, Aluminum (PAN10)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., Alum (FRY07XH)
- CRESTWARE Sauce Pot, 42 qt, Aluminum (SAU42)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC5)
- HANDI-FOIL Handi-Foil Aluminum Pot Pie Pan, PK1000 (4007-30-1000)
- Crestware Cookware