Shop All Cookware
Crestware
Stock Pot, 20 qt, Aluminum
Mfr # POT20
Zoro # G8002531
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Qt.) 20 qt
- Material Aluminum
- Inside Dia. (In.) 12 in
- Handle Color silver
- Inside Depth (In.) 10 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inside Dia. (In.) | 12 in |
Inside Depth (In.) | 10 13/16 in |
Outside Dia. (In.) | 12 5/16 in |
Overall Height | 10 7/8 in |
Overall Diameter | 12 in |
Details
Item | Stock Pot |
Capacity (Qt.) | 20 qt |
Material | Aluminum |
Handle Color | silver |
Handle Type | Aluminum |
Gauge | 4 mm |
Body Material | Aluminum |
Oven Safe | No |
Dishwasher Safe | No |
Cover Included | No |
NSF Certified | Yes |
Description
Stock Pot, Gauge 4 mm, Overall Height 10 7/8 in, Compatible Pot Capacity Not Applicable, Handle Type Aluminum, Cover Type Not Applicable, Cover Overall Diameter Not Applicable, Cover Interior Diameter Not Applicable, Dishwasher Safe No, Material Aluminum, Oven Safe No, Product Type Stock Pot, Body Material Aluminum, Cover Included No, NSF Certified Yes, Capacity 20 qt, Overall Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Thermal Cut-Off W/Lead(120V) (04167.0000)
- MAVERICK Maverick HC-01 Hero Electric Hot Dog Steamer - White (HC-01)
- MOFFAT Door Seal E31D (M234464)
- HOFFMASTER Regal Nonskid Traymat, Oval, PK500 (428970)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC60)
- CRESTWARE Sauce Pot, 42 qt, Aluminum (SAU42)
- CRESTWARE Sauce Pot, 60 qt, Aluminum (SAU60)
- CRESTWARE Stock Pot Cover, Aluminum (POTC20)
- CRESTWARE Heavy Duty Stock Pot, 40 qt, Aluminum (HPOT40)
- CRESTWARE Sauce Pan w/Cool Grip, 5 qt, Aluminum (PAN5H)
- VOLLRATH Vollrath 20x20" Flatware Rack (5267110)
- Crestware Cookware