Shop All Cookware
Crestware
Stir Fry Wok w/Coating, 8-3/4 In., Alum
Mfr # WOK08
Zoro # G8415032
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 14 1/2 in
- Overall Width (In.) 8 3/4 in
- Overall Height (In.) 3 in
- Material Aluminum
- Handle Color silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 14 1/2 in |
Overall Width (In.) | 8 3/4 in |
Overall Height (In.) | 3 in |
Inside Dia. (In.) | 8 in |
Outside Dia. (In.) | 8 1/2 in |
Inside Depth (In.) | 2 7/8 in |
Overall Height | 3 in |
Top Diameter | 8 3/4 in |
Details
Item | Wok Pan |
Material | Aluminum |
Handle Color | silver |
Gauge | 3.5 mm |
Handle Type | Chrome Plated Steel |
Product Type | Wok Pan |
NSF Certified | No |
Body Color | Silver |
Body Material | Aluminum |
Finish/Coating | Teflon |
Non-Stick | Yes |
Oven Safe | No |
Dishwasher Safe | No |
Handle Material | Steel |
Description
Wok Pan, Handle Material Steel, Handle Color Silver, Oven Safe No, Product Type Wok Pan, Body Color Silver, Body Material Aluminum, Dishwasher Safe No, Finish/Coating Teflon, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 3 in, NSF Certified No, Top Diameter 8 3/4 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Fan Blade (1173854)
- DEXTER RUSSELL Sheath For 5 In Produce Knife (20560)
- STAR MANUFACTURING Quartz Heater - 60V/350W (HA-120231)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- CRESTWARE Frying Pan, 7-1/2 In., SS/Alum (FRY07IH)
- CRESTWARE Heavy Duty Stock Pot, 30 qt, Aluminum (HPOT30)
- CRESTWARE Frying Pan w/Coating, 10-1/2 In. (FRY10AXH)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In. (FRY07AXH)
- CRESTWARE Sauce Pan, 3 qt, Aluminum (PAN3)
- CRESTWARE Stir Fry Wok w/Coating, 12-1/2 In., Alum (WOK13)
- SPT SPT SL-PA400A 18 ft. Stainless Steel Pot with Lid 2 Ears (SL-PA400A)
- Crestware Cookware