Shop All Cookware
Crestware
Stir Fry Wok w/Coating, 12-1/2 In., Alum
Mfr # WOK13
Zoro # G8166846
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 21 in
- Overall Width (In.) 12 1/2 in
- Overall Height (In.) 3 1/4 in
- Material Aluminum
- Inside Dia. (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 21 in |
Overall Width (In.) | 12 1/2 in |
Overall Height (In.) | 3 1/4 in |
Inside Dia. (In.) | 12 in |
Inside Depth (In.) | 3 1/8 in |
Outside Dia. (In.) | 12 1/2 in |
Top Diameter | 12 1/2 in |
Overall Height | 3 1/4 in |
Details
Item | Wok Pan |
Material | Aluminum |
Gauge | 3.5 mm |
Handle Color | silver |
Handle Type | Chrome Plated Steel |
Product Type | Wok Pan |
Handle Material | Steel |
Oven Safe | No |
NSF Certified | No |
Body Color | Silver |
Body Material | Aluminum |
Dishwasher Safe | No |
Finish/Coating | Teflon |
Non-Stick | Yes |
Description
Wok Pan, Handle Material Steel, Handle Color Silver, Oven Safe No, Product Type Wok Pan, Body Color Silver, Body Material Aluminum, Dishwasher Safe No, Finish/Coating Teflon, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 3 1/4 in, NSF Certified No, Top Diameter 12 1/2 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Solenoid Valve (12-2666-01)
- DORMONT Pilot Tube Assembly3/16 X 24 " For - Part# T3Bz002-24 (T3BZ002-24)
- HATCO Transformer 120Vsec:480Pri 50Va (02.17.053.00)
- GARDNER BENDER Gardner Bender M4000 Gardner Bender Plastic Line Carrier, 4" Packaged (M4000)
- CRESTWARE Stir Fry Wok w/Coating, 11-3/4 In., Alum (WOK11)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., Alum (FRY08XH)
- CRESTWARE Stock Pot w/Cover, 20 qt, 13-1/2 In., SS (SSPOT20)
- CRESTWARE Stock Pot, 60 qt, Aluminum (POT60)
- CRESTWARE Stock Pot Cover, Aluminum (POTC60)
- CRESTWARE Sauce Pan Cover, Aluminum (PANC2)
- SHARPTOOLS 5 qt. Oval Pasta Pot - Black (SH864949)
- Crestware Cookware