Shop All Cookware
Crestware
Stir Fry Wok w/Coating, 11-3/4 In., Alum
Mfr # WOK11
Zoro # G8459893
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 21 in
- Overall Width (In.) 11 3/4 in
- Overall Height (In.) 3 3/8 in
- Material Aluminum
- Gauge 3.5 mm
Product Information
Dimensions
Overall Length (In.) | 21 in |
Overall Width (In.) | 11 3/4 in |
Overall Height (In.) | 3 3/8 in |
Inside Depth (In.) | 3 1/4 in |
Outside Dia. (In.) | 11 5/8 in |
Inside Dia. (In.) | 11 in |
Top Diameter | 11 3/4 in |
Overall Height | 3 3/8 in |
Details
Item | Wok Pan |
Material | Aluminum |
Gauge | 3.5 mm |
Handle Color | silver |
Handle Type | Chrome Plated Steel |
Product Type | Wok Pan |
Handle Material | Steel |
Body Material | Aluminum |
Finish/Coating | Teflon |
Oven Safe | No |
NSF Certified | No |
Non-Stick | Yes |
Dishwasher Safe | No |
Body Color | Silver |
Description
Wok Pan, Handle Material Steel, Handle Color Silver, Oven Safe No, Product Type Wok Pan, Body Color Silver, Body Material Aluminum, Dishwasher Safe No, Finish/Coating Teflon, Gauge 3.5 mm, Handle Type Riveted, Non-Stick Yes, Overall Height 3 3/8 in, NSF Certified No, Top Diameter 11 3/4 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Bottom, Oven 36Blk Porcelin (A99113)
- ELECTROLUX Air Filter (PAULTRA)
- HOBART Plate, Shredder (3/16") (VS12SD316)
- ZIPLOC Ziploc Big Bags Large (71592)
- CRESTWARE Sauce Pan w/Cool Grip, 1-1/2 qt., Aluminum (PAN1H)
- CRESTWARE Fry Pan Cover, Aluminum, 11 In (FRYDC10)
- CRESTWARE Fry Pan Cover, Aluminum, 15 In (FRYDC14)
- CRESTWARE Sauce Pan w/Cool Grip, 8 qt, Aluminum (PAN8H)
- CRESTWARE Sauce Pot, 42 qt, Aluminum (SAU42)
- CRESTWARE Frying Pan w/Coating, 8-1/2 In., SS/Alum (FRY08XIH)
- SHARPTOOLS 5 qt. Oval Pasta Pot - Black (SH864949)
- Crestware Cookware