Shop All Flatware
Crestware
Steak Knife, 5 in. L, Wood Handle, PK12
Mfr # SKJW
Zoro # G1891648
product price: $26.15
/pk 12, $2.18/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5 in
- Type Wood Handle
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5 in |
Overall Length | 5 in |
Details
Item | Steak Knife |
Material | Stainless Steel |
Type | Wood Handle |
Description
Steak Knife, Wood Handle, Material Stainless Steel, Length 5 In., Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAEGER Meat Thermtr Bt Ss (RT1-MT-MP01)
- VULCAN HART Thermostat, 175-550F (00-411506-00014)
- VULCAN HART Broiler Rack (712302-00001)
- MOFFAT Gasket Kit E31D4, #M023257H-HILTON (M023257H-HILTON)
- CRESTWARE Steak Knife, 4-57/64 in. L, PK12 (SKPR2)
- CRESTWARE Steak Knife, 4-9/64 in.L, Rounded Tip, PK12 (SKRW2)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- CRESTWARE Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (SIM812)
- CRESTWARE Dinner Knife, Dominion Pattern, PK12 (DOM418)
- CRESTWARE Steak Knife, 4-9/64 in.L, Pointed Tip, PK12 (SKPW1)
- WALCO Dinner Knife, Length 9 1/8 In, PK12 (WL9225)
- Crestware Flatware