Shop All Flatware
Crestware
Steak Knife, 4-9/64 in.L, Pointed Tip, PK12
Mfr # SKPW1
Zoro # G2456085
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 4 9/64 in
- Type Pointed Tip
- Overall Length 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 4 9/64 in |
Overall Length | 4 1/8 in |
Details
Item | Steak Knife |
Material | Stainless Steel |
Type | Pointed Tip |
Description
Steak Knife, Pointed Tip, Material Stainless Steel, Length 4-9/64 In., Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOETZES CANDY Goetzes Candy Caramel Creams Original Caramels 1.9 oz (25101)
- BAYHEAD PRODUCTS Plastic Tray, 39"x18.75"x1.5" (BC-36)
- ENTERPRISE MANUFACTURING Handle, Interchange , 36", Red (940178S)
- GLOBAL REFRIGERATION Can Skirts (50-3326-02)
- CRESTWARE Steak Knife, 5 in. L, Wood Handle, PK12 (SKJW)
- CRESTWARE Dinner Fork, Dominion Pattern, PK24 (DOM402)
- CRESTWARE Oyster Fork, Windsor Pattern, PK24 (WIN323)
- CRESTWARE Steak Knife, 4-3/4inL, Plastic Handle, PK12 (SKPP2)
- CRESTWARE Steak Knife, 4-57/64 in. L, PK12 (SKPR2)
- CRESTWARE Steak Knife, 4-9/64 in.L, Rounded Tip, PK12 (SKRW2)
- BON CHEF Reflections, Dinner Fork, Mirror Finish, 18/10, 7.68" , set of 12 (S1205)
- Crestware Flatware