Shop All Flatware
Crestware
Steak Knife, 4-3/4inL, Plastic Handle, PK12
Mfr # SKPP2
Zoro # G2456100
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Plastic Handle
- Length 4 3/4 in
- Color Black
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 4 3/4 in |
Overall Length | 4 3/4 in |
Details
Item | Steak Knife |
Material | Stainless Steel |
Type | Plastic Handle |
Color | Black |
Description
Steak Knife, Plastic Handle, Material Stainless Steel, Length 4-3/4 In., Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCE CASTLE Relay - Compressor, 120V (65-048-07S)
- UNIVEX Plate, Shredder (3/32") (1000907)
- SCT Box, Bakery, 10x10x2-1/2, White, PK250 (SCH 0969)
- APW WYOTT Rocker Switch (2E-70444800)
- CRESTWARE Steak Knife, 4-9/64 in.L, Rounded Tip, PK12 (SKRW2)
- CRESTWARE Dinner Fork, 7 1/2 in L, Silver, PK12 (PER102)
- CRESTWARE Steak Knife, 4-9/64 in.L, Pointed Tip, PK12 (SKPW1)
- CRESTWARE Dessert Spoon, Dominion Pattern, PK24 (DOM408)
- CRESTWARE Teaspoon, 6 in L, Silver, PK36 (CON500)
- CRESTWARE Teaspoon, Dominion Pattern, PK24 (DOM414)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL5501)
- Crestware Flatware