Shop All Serving Utensils
Crestware
Stainless Steel Tong, 12" L
Mfr # HDT12
Zoro # G1838840
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- Color Silver
- NSF Certified No
- Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # HDT12
- Zoro # G1838840
- UPC # 710277354125
- Country of Origin India
- Category Serving Utensils
Dimensions
Overall Width (In.) | 1 in |
Overall Length (In.) | 12 in |
Overall Height (In.) | 1 1/2 in |
Details
Item | Uncoated Scalloped Tongs |
Material | Stainless Steel |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | No |
Handle | No |
Blade | No |
Gauge | Heavy |
Product Type | Uncoated Scalloped Tongs |
Coated Handle | No |
Locking | No |
Description
Tong, Overall Length (In.) 12, Overall Width (In.) 1, Overall Height (In.) 1-1/2, Gauge Heavy, Blade No, Handle No, Material Stainless Steel, Color Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN DISH SERVICE Curtain, 23 Wide X 11 Long (2 (299-1002)
- BLODGETT Temperature Control Board (24651)
- VAN HOLTENS Large Hot Pickle Hot & Spicy Individually Packed In A Pouch, PK12 (412H)
- COFFEE BEAN & TEA LEAF French Vanilla 2.0 oz Fraction Packs, PK18 PK (012310)
- CRESTWARE Slotted Spoon, Stainless Steel, 13 in. L (SL13)
- CRESTWARE Basting Spoon, Black, 15 in. L (PHS15)
- CRESTWARE Cleaver, Straight, 8 in. L, Wood (KN320)
- CRESTWARE Perforated Basting Spoon, Black, 15 in. L (PHS15P)
- CRESTWARE Perforated Portion Controller, 4 oz. (SPO4P)
- CRESTWARE Tong, Beige, 6-1/2 in. L, Plastic (PCT6BG)
- MERCER CUTLERY Kitchen Shears, 8 In. L, Sharp, Serrated (M33042P)
- Crestware Serving Utensils