Shop All Serving Utensils
Crestware
Stainless Steel Pie Server, 10" x 2-1/2"
Mfr # WHP62
Zoro # G1837845
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Handle Material Wood
- Utensil Handle Material Wood
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # WHP62
- Zoro # G1837845
- UPC # 710277320083
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 10 in |
Utensil Width | 2 1/2 in |
Details
Item | Cake/Pie Server |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Handle Material | Wood |
Utensil Handle Material | Wood |
Dishwasher Safe | Yes |
Utensil Handle Color | Brown |
NSF Certified | No |
Utensil Color | Brown |
Product Type | Cake/Pie Server |
Description
Pie Server, Material Stainless Steel, Length 10 In., Width 2-1/2 In., Handle Material Wood, Handle Color Brown, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Stoneware Garlic Keeper - White (GAR-KEP)
- BIRO Lower Bearing Cup/Cone Assembl (A363)
- DURAC LCD Digital Food Service Thermometer with -40 to 450 (F) (B60900-1600)
- CHAMPION - MOYER DIEBEL Tube, Element Assembly 45Cc (0706635)
- CRESTWARE Lettuce Chopper, 1 In W, Aluminum (SLL1)
- CRESTWARE Disher, 4.66 oz., 11-1/2 in. L (D06)
- CRESTWARE Medium Course Grater, Plastic, 13 in. W (KN202)
- CRESTWARE Ladle, 5 oz., 14-1/2 in. L (OPL05)
- CRESTWARE Sharpening Steel, Diamond, 12 in. L (KN11)
- CRESTWARE Disher, 1.25 oz., 8 in. L (D30)
- SERVER Dipperwell Drop-In Conservewell For Products - Part# 87760 (87760)
- Crestware Serving Utensils