Shop All Serving Utensils
Crestware
Stainless Steel Pie Cutter with 8 pcs.
Mfr # SSPIE8
Zoro # G8027616
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- NSF Certified No
- Cut Size 8 pcs
- Number of Slices 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SSPIE8
- Zoro # G8027616
- UPC # 710277347158
- Country of Origin Taiwan, Province of China
- Category Serving Utensils
Dimensions
Cut Size | 8 pcs |
Details
Item | Pie Cutter |
Material | Stainless Steel |
Dishwasher Safe | No |
NSF Certified | No |
Number of Slices | 8 |
Description
Pie Cutter, Product Type Pie Cutter, Material Stainless Steel, Number of Slices 8, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Filter Sheets 100Pk (8030154)
- FRYMASTER Pump For - Part# Fm810-0784 (FM810-0784)
- ALLIANCE BASOTROL TT 233 PKG (M401228P)
- PITCO Ignition Module For - Part# Pt60152001 (PT60152001)
- CRESTWARE Disher, 2.75 oz., 9 in. L (D16)
- CRESTWARE Tong, Stainless Steel, Extra Heavy, 12 in.L (HDT12X)
- CRESTWARE Ladle, 12 oz., 15-1/2 in. L (OPL12)
- CRESTWARE Aluminum Scoop, 5 oz. (AS05)
- CRESTWARE Slotted Spoon, Black, 13-1/2 in. L (PHS13S)
- CRESTWARE Pro Solid Basting Spoon, 11-1/4 in. L (SDP11)
- CARLISLE FOODSERVICE Ladle, 8 3/4 in L, Silver (60208)
- Crestware Serving Utensils