Shop All Condiment Dispensers
Crestware
Squeeze Bottle, Plastic, Clear, 32 oz., PK12
Mfr # SB32CW
Zoro # G1891788
product price: $19.59
/pk 12, $1.63/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Number of Compartments 1
- Type Cone Tip
- Material Plastic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SB32CW
- Zoro # G1891788
- UPC # 710277620640
- Country of Origin Taiwan, Province of China
- Category Condiment Dispensers
Dimensions
Size | 32 oz |
Width (In.) | 3 9/64 in |
Base Dia. (In.) | 3 13/100 in |
Height (In.) | 10 1/2 in |
Top Dia. (In.) | 3 9/64 in |
Diameter | 3 1/8 in |
Opening Diameter | 3 1/8 in |
Details
Item | Squeeze Bottle |
Number of Compartments | 1 |
Type | Cone Tip |
Material | Plastic |
Color | Clear |
Closeable | No |
Number of Tips | 1 |
Dishwasher Safe | No |
NSF Certified | No |
First In First Out Compatible | No |
Description
Squeeze Bottle, Number of Compartments 1, Cone Tip, Package Quantity 12, Material Plastic, Color Clear, Size 32 oz., Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMDEN Camden: 600 Lb. Surface mount single door - basic. (CMD-CX-91S-06)
- DETEX Plate, Mounting (Alarm) For Detex - Part# 102603 (102603)
- CAMCO MINI ICE CUBE TRAYS 2/PK (44100)
- WINCO 16 in Round Stainless Steel Serving Tray (STRS-16)
- CRESTWARE 3 oz Paneled Glass Salt & Pepper Shaker (SHKR43M)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 16 oz., PK12 (SB16CW)
- CRESTWARE Dredge w/o Handle, Stainless Steel (DRGSS)
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- CRESTWARE Squeeze Bottle, Clear, 24 oz., PK12 (SB24C)
- CRESTWARE Squeeze Bottle, Clear, 8 oz., PK12 (SB08C)
- GOOD COOK BOTTLE/CAN OPENER 2PK (11860)
- Crestware Condiment Dispensers