Shop All Condiment Dispensers
Crestware
Squeeze Bottle, Plastic, Clear, 24 oz., PK12
Mfr # SB24CW
Zoro # G1838369
original price:
$47.45
69% off
new price: $14.39
/pk 12, $1.20/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cone Tip
- Number of Compartments 1
- Size 24 oz
- Material Plastic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SB24CW
- Zoro # G1838369
- UPC # 710277620633
- Country of Origin Taiwan, Province of China
- Category Condiment Dispensers
Dimensions
Size | 24 oz |
Top Dia. (In.) | 2 57/64 in |
Width (In.) | 2 57/64 in |
Base Dia. (In.) | 2 22/25 in |
Height (In.) | 9 1/4 in |
Diameter | 2 7/8 in |
Opening Diameter | 2 7/8 in |
Details
Item | Squeeze Bottle |
Type | Cone Tip |
Number of Compartments | 1 |
Material | Plastic |
Color | Clear |
NSF Certified | No |
Closeable | No |
Dishwasher Safe | No |
Number of Tips | 1 |
First In First Out Compatible | No |
Description
Squeeze Bottle, Number of Compartments 1, Cone Tip, Package Quantity 12, Material Plastic, Color Clear, Size 24 oz., Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Manual Adv Knob 1-7/8 D (M027A)
- IMPERIAL COOKING EQUIPMENT Microswitch (35717)
- JADE RANGE Orifice (49) (4621300000)
- FAME FABRICS Vest, Unisex, Burgundy, V40, XL (28624)
- CRESTWARE Squeeze Bottle, Clear, 12 oz., PK12 (SB12C)
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- CRESTWARE 3 oz Paneled Glass Salt & Pepper Shaker (SHKR43M)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- CRESTWARE Dredge w/o Handle, Stainless Steel (DRGSS)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 16 oz., PK12 (SB16CW)
- CAMBRO Camwear® Parsley Shaker Lid (96SKRLP148)
- Crestware Condiment Dispensers