Shop All Condiment Dispensers
Crestware
Squeeze Bottle, Plastic, Clear, 16 oz., PK12
Mfr # SB16CW
Zoro # G1838378
product price: $14.15
/pk 12, $1.18/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Size 16 oz
- Type Cone Tip
- Material Plastic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SB16CW
- Zoro # G1838378
- UPC # 710277620626
- Country of Origin Taiwan, Province of China
- Category Condiment Dispensers
Dimensions
Size | 16 oz |
Base Dia. (In.) | 2 3/4 in |
Top Dia. (In.) | 2 3/4 in |
Width (In.) | 2 3/4 in |
Height (In.) | 7 1/2 in |
Diameter | 2 3/4 in |
Opening Diameter | 2 3/4 in |
Details
Item | Squeeze Bottle |
Number of Compartments | 1 |
Type | Cone Tip |
Material | Plastic |
Color | Clear |
Number of Tips | 1 |
Closeable | No |
Dishwasher Safe | No |
NSF Certified | No |
First In First Out Compatible | No |
Description
Squeeze Bottle, Number of Compartments 1, Cone Tip, Package Quantity 12, Material Plastic, Color Clear, Size 16 oz., Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNOX Fernox 62436 Central Heating Protector F1 Express - 400ML (62436)
- ACCUREX Assembly, Belt Tensioner (818912)
- HATCO Latch & Strike Magnetic For - Part# 4-26-001 (4-26-001)
- HANDI-FOIL Handi-Foil 1/2 Size Deep Steam Table Pan, PK100 (321-40-100)
- CRESTWARE Squeeze Bottle, Clear, 12 oz., PK12 (SB12C)
- CRESTWARE Dredge w/o Handle, Stainless Steel (DRGSS)
- CRESTWARE Squeeze Bottle, Clear, 24 oz., PK12 (SB24C)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 24 oz., PK12 (SB24CW)
- CRESTWARE Squeeze Bottle, Clear, 8 oz., PK12 (SB08C)
- CRESTWARE 3 oz Paneled Glass Salt & Pepper Shaker (SHKR43M)
- COFFEE PRO Economy Coffee Condiment Kit, 0.34 oz, PK500 (CCK11111C500)
- Crestware Condiment Dispensers