Shop All Condiment Dispensers
Crestware
Squeeze Bottle, Clear, 8 oz., PK12
Mfr # SB08C
Zoro # G7615133
product price: $8.45
/pk 12, $0.70/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz
- Type Cone Tip
- Material Plastic
- Color Clear
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SB08C
- Zoro # G7615133
- UPC # 710277620046
- Country of Origin Taiwan, Province of China
- Category Condiment Dispensers
Dimensions
Size | 8 oz |
Width (In.) | 2 in |
Height (In.) | 7 1/4 in |
Base Dia. (In.) | 2 in |
Top Dia. (In.) | 2 in |
Diameter | 2 in |
Opening Diameter | 2 in |
Details
Item | Squeeze Bottle |
Type | Cone Tip |
Material | Plastic |
Color | Clear |
NSF Certified | No |
Closeable | No |
First In First Out Compatible | No |
Dishwasher Safe | No |
Description
Squeeze Bottle, Product Type Squeeze Bottle, Capacity 8 fl oz, Closeable No, Color Clear, Diameter 2 in, Dishwasher Safe No, First In First Out Compatible No, Material Plastic, Opening Diameter 2 in, Overall Height 7 1/4 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Control Brd Assy Power H3E/H5E/H5X W/Temp Dspl Ce (50550.1000)
- ALLWAY Pour Spout 1 Gallon (GPS1)
- CHENILLE KRAFT Toothpicks, Flat, 2500 pcs (369001)
- DEXTER RUSSELL Scalloped Sandwich Spreader 35 In (18120)
- CRESTWARE Squeeze Bottle, Clear, 12 oz., PK12 (SB12C)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 12 oz., PK12 (SB12CW)
- CRESTWARE Squeeze Bottle, Clear, 24 oz., PK12 (SB24C)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 32 oz., PK12 (SB32CW)
- CRESTWARE Dredge w/Handle, Stainless Steel (DRGSSH)
- CRESTWARE Sauce Cup, 2-1/2 oz, Stainless Steel, PK12 (SC2)
- ALLPOINTS Funnel, Silicone (1-1/4"Od Fifo) (2801793)
- Crestware Condiment Dispensers