Shop All Condiment Dispensers
Crestware
Squeeze Bottle, Clear, 24 oz., PK12
Mfr # SB24C
Zoro # G7499502
product price: $8.59
/pk 12, $0.72/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 oz
- Type Cone Tip
- Material Plastic
- Color Clear
- Base Dia. (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SB24C
- Zoro # G7499502
- UPC # 710277620107
- Country of Origin Taiwan, Province of China
- Category Condiment Dispensers
Dimensions
Size | 24 oz |
Base Dia. (In.) | 2 3/4 in |
Height (In.) | 10 3/4 in |
Top Dia. (In.) | 2 3/4 in |
Width (In.) | 2 3/4 in |
Overall Height | 10 in |
Diameter | 2 1/2 in |
Opening Diameter | 1 1/2 in |
Details
Item | Squeeze Bottle |
Type | Cone Tip |
Material | Plastic |
Color | Clear |
Closeable | No |
First In First Out Compatible | No |
Dishwasher Safe | No |
NSF Certified | No |
Description
Squeeze Bottle, Product Type Squeeze Bottle, Capacity 24 fl oz, Closeable No, Color Clear, Diameter 2 1/2 in, Dishwasher Safe No, First In First Out Compatible No, Material Plastic, Opening Diameter 1 1/2 in, Overall Height 10 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 0.6 oz., Liquid Concentrate, Regular, Tropical Cooler, 50 PK (159015309)
- BOARDWALK Cutlery Kit, Fork/Knife/Napk, 4 pcs., PK250 (FKTNHWPSWH)
- CRESTWARE Turner, Straight, Straight, 11-1/2 in. L (PHHT63)
- VULCAN HART Timer (411690-00001)
- CRESTWARE 3 oz Paneled Glass Salt & Pepper Shaker (SHKR43M)
- CRESTWARE Sauce Cup, 2-1/2 oz, Stainless Steel, PK12 (SC2)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 32 oz., PK12 (SB32CW)
- CRESTWARE Squeeze Bottle, Clear, 12 oz., PK12 (SB12C)
- CRESTWARE Squeeze Bottle, Clear, 8 oz., PK12 (SB08C)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 24 oz., PK12 (SB24CW)
- TABLECRAFT Salt and Pepper Shaker Set, 4 Oz, PK12 (6618)
- Crestware Condiment Dispensers