Shop All Food Containers
Crestware
Square Storage Container Lid, White
Mfr # SQCL24
Zoro # G2456021
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Length (In.) 7 1/2 in
- Material Polyethylene
- Overall Width (In.) 7 1/2 in
- Overall Depth (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crestware
- MFR # SQCL24
- Zoro # G2456021
- UPC # 710277447551
- Country of Origin China
- Category Food Containers
Dimensions
Overall Length (In.) | 7 1/2 in |
Overall Width (In.) | 7 1/2 in |
Overall Depth (In.) | 1/2 in |
Overall Length | 7 1/2 in |
Overall Height (In.) | 1/2 in |
Details
Color | Green |
Material | Polyethylene |
Item | Container Lid |
For Use With | Food |
Handle | No |
Type | Stackable |
Features | NSF STD |
Lid Color | Green |
Product Type | Container Lid |
Dishwasher Safe | No |
Graduated | No |
NSF Certified | Yes |
Microwaveable | No |
Freezer Safe | Yes |
Includes Handle | No |
Description
Square Storage Container Lid, Stackable, Overall Length (In.) 7-1/2, Overall Width (In.) 7-1/2, Overall Height (In.) 1/2, Overall Depth (In.) 1/2, Color White, Handle No, Material Plastic, For Use With Food, NSF STD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGLO Thermocouple: For Sunglo Heate (90031)
- KOLPAK Kason® - 9124500452Cam Kit For - Part# Klp10622-1080 (KLP10622-1080)
- DORMONT Coated Gas Connector 3/4" Mpt X 36" (1675BP-36)
- OASIS Cold, Hot Inline Water Dispenser - Silver (PSWSA1SHS)
- CRESTWARE Round Storage Container, Clear, 18qt. (RCC18)
- CRESTWARE Round Storage Container, White, 18qt. (RCW18)
- CRESTWARE Food Box Drain Tray, Clear, 1 in. D (SBFDT)
- CRESTWARE Food Box, Clear, 49 qt. (SBF6)
- CRESTWARE Square Storage Container Lid, Blue (SQCL12)
- CRESTWARE Round Storage Container, Clear, 7-1/4 (SQC4)
- MRS. ANDERSONS Shield Pie Crust Saver (109)
- Crestware Food Containers